PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Precision Screwdriver Set, Combo, 39 pcs.

XCELITE| Zoro #: G1720905| Mfr #: 99MP

$212.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: zinc platedHandle Design: Fluted and TTether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1720905 Mfr #: 99MP
Finish: zinc platedHandle Design: Fluted and T
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Material: Acetate
Number of Pieces: 39Shank Material: steel
Shank Shape: RoundItem: Precision Screwdriver Set
Country of Origin (subject to change): China

Description

Screwdriver Sets, Precision Screwdriver Set, Screwdriver Tip Style Keystone Slotted/Phillips, Tip Style Group Crosspoint, Phillips, Tip Size 1/8 In., 3/16 In., 1/4 In., 5/16 In., 7/32 In., 9/32 In., 11/32 In. In., 3/8 In., 1/2 In..#0, #1, #2, Handle Material Acetate, 3 In. to 4 In.

Reviews