KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stubby Blade Bit Set, Pieces 12

XCELITE| Zoro #: G0585191| Mfr #: 99PA50

$29.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Interchangeable Blade
Item: Stubby Blade Bit Set
Number of Pieces:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0585191 Mfr #: 99PA50
Features: Interchangeable BladeItem: Stubby Blade Bit Set
Number of Pieces: Includes: Keystone 3/16 x 1-3/8", 1/4 x 1-3/8", Phillips #1 x 1-3/8", #2 x 1-3/8", Nut Drivers 3/16 x 1-3/8", 7/32 x 1-3/8", 1/4 x 1-3/8", 9/32 x 1-3/8", 5/16 x 1-3/8", 11/32 x 1-3/8", 3/8 x 1-3/8", Power Bit Adapter, Pouch
Material: steelCountry of Origin (subject to change): United States

Description

Combination Screwdriver Set, Tip Style Assorted, Number of Pieces 12, Includes Keystone 3/16 In. x 1-3/8 In., 1/4 In. x 1-3/8 In., Phillips #1 x 1-3/8 In., #2 x 1-3/8 In., Nut Drivers 3/16 x 1-3/8 In., 7/32 x 1-3/8 In., 1/4 x 1-3/8 In., 9/32 x 1-3/8 In., 5/16 x 1-3/8 In., 11/32 x 1-3/8 In., 3/8 In. x 1-3/8 In., Power Bit Adapter and Pouch, Shank Shape Round, Shank Material Alloy Tool Steel, Zinc Plated Finish

Reviews