Women's Oxford, Leather Upper, Rubber Outsole, Cognac Brown, Sleek Black, Vegan Blackout, 7 1/2

  • Mfr # GR-01

  • Zoro # G913766298


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR-01
Zoro #
G913766298
UPC #
810096700667
Country of Origin
Mexico

Dimensions

Size
7.5
Width
W
Overall Height
5 in
Footwear Width
M

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Sleek Black
Completely Non Metallic
No
Toe Shape
Taper
Style Number
GR-BL3
Insole Material
Polyurethane
Static Dissipative
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Conductive
No
Closure
Side Zipper
Slip-Resistance Value - SATRA Heel - Wet
0.43
Wide Toe Cap
Yes
Toe Cap Material
Steel
Liner Technology
Antimicrobial, Breathable Air-Flow Technology
Style Family
Oxford Shoe
Insole Technology
Antimicrobial, Arch Support, Impact Absorbing
Midsole Technology
Cushioned, Dual Density
Construction
Cemented
Heel Definition
Defined Heel
Maximum Heat Rating
575 Degrees F
Oil-Resisting Sole
Yes
Insulated
No
Shank Material
Fiberglass
Liner Material
Mesh
Chemical-Resisting Sole
Yes
Removable Insole
Yes
Item
Oxford
For Outdoor Traction
Yes
Ninety-Degree Heel
Yes
Non Metallic Upper
No
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.61
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-24, Steel Toe, SR

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Side Zipper, Color Cognac Brown, Sleek Black, Vegan Blackout, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number GR-01, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.