Shop All Ink and Toner Cartridges
Xerox
Extra High-Yield Toner 006R04401, 6,000 Page-Yield, Black
Mfr # 006R04401
Zoro # G903666973
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink/Toner Color Black
- Max. Page Yield 6000
- Color Black
- Compatible OEM Model Number OEM
- Remanufactured Cartridge Number No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xerox
- MFR # 006R04401
- Zoro # G903666973
- UPC # 95205069006
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Black |
Item | Print and Imaging Supplies |
Max. Page Yield | 6000 |
Color | Black |
Compatible OEM Model Number | OEM |
Remanufactured Cartridge Number | No |
For Use With | Xerox® B230, B225, B235 Multifunction Laser Printer |
Supply Type | Toner |
Device Types | Multifunction Laser Printer |
Yield Type | Extra High-Yield |
Description
Used for best print quality. Best total cost of ownership. Simple, clean installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 200 Ft., Black (MAL34.200)
- BROTHER Black On Clr Label Tape, 0.47"X26.2ft, PK2 (TZE1312PK)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 36 In. W (5PGT7)
- LEARNING ADVANTAGE Match Shapes Activity Wall Panel, Zebra (50681)
- XEROX Toner, 2,400 Page-Yield, Cyan (106R03859)
- XEROX Toner, 9,000 Page-Yield, Magenta, PK2, 2PK (106R02603)
- XEROX Extra High-Yield Toner, 21,000 Page-Yield, Cyan (006R01825)
- XEROX Black Toner Cartridge 30K YLD (6R1219)
- XEROX High-Yield Toner 006R04393, 2,500 Page-Yield, Magenta (006R04393)
- XEROX Waste Cartridge 27K YLD (108R00575)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for OKI 52102001 (EA) (R6010)
- Xerox Printers & Scanners