Skip to Main Content
customer-service Help
Xerox

Xerox Remanufactured Toner Cartridge, Alternative for Brother TN460

Xerox Xerox Remanufactured Toner Cartridge,  Alternative for Brother TN460 006R01421
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$45.39
  • Capacity: Standard Yield
  • Yield: 7100 Pages
  • Color: Black
See full product details
Out of Stock
Total: $45.39

Xerox #006R01421 Specifications

  • Capacity: Standard Yield
  • Yield: 7100 Pages
  • Color: Black
  • Refurbished Product Warranty: 1 Year
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Xerox Remanufactured Toner Cartridge for DCP-1200, 1400, HL-1230, 1250, 1270N, 1435, 1440, 1450, 1470N, MFC-8300, 8500, 8600, 8700, 9600, 9700, 9800 (Alternative for Brother TN460) (7,100 Yield). Quality and reliability at a price you can afford. Xerox Replacement Cartridges for HP and Brother laser printers offer the exceptional performance you would expect from the company that invented toner. Xerox cartridges are a high-value alternative, priced 25% to 35% less than OEM cartridges and deliver equal or significantly better page yields. ISO certified.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Xerox #006R01421