Xlerator
Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer
- Zoro #: G2389175
- Mfr #: XL-SBV-208-277V
Hover or click to zoom Tap to zoom
Key Features
- Item: Hand Dryer
- Nozzle: Integral
- Cover Material: Stainless Steel
- Dryer Activation: Automatic
- Color: Silver
- Dry Time: 8 sec
- Amps: 5.6/6.2
- Voltage: 208 to 277
$928.77
Subtotal: $928.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Xlerator
- MFR #XL-SBV-208-277V
- Zoro #G2389175
- Country of OriginUnited States
- Category Hand Dryers
Dimensions
Depth | 6 45/64 in |
Width | 11 3/4 in |
Height | 12 45/64 in |
Details
Item | Hand Dryer |
Nozzle | Integral |
Cover Material | Stainless Steel |
Dryer Activation | Automatic |
Color | Silver |
Dry Time | 8 sec |
Amps | 5.6/6.2 |
Voltage | 208 to 277 |
ADA Compliant | No |
Max. Air Temp. | 135 Degrees F |
Includes | Tamper Proof Wrench |
Green Environmental Attribute | Applicable to LEED Criteria |
Mounting | Surface |
Standards | UL/CUL Listed, RoHS |
Sound Level dB | 68 to 77 |
Watts | 1160/1490 |
Air Flow Rate | 19,000 lfm |
Finish | Brushed |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Accessory Type | Hand Dryer |
Product Type | Hand Dryer |
Description
Hand Dryer, Integral Nozzle, Stainless Steel, Automatic, Silver, Dry Time 8 sec, 208 to 277 Voltage, 5.6/6.2 Amps, ADA Compliant No, Brushed, Air Flow Rate 19,000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1160/1490 Watts, 68 to 77 Sound Level dB, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench
Reviews of Xlerator #XL-SBV-208-277V
Explore more
- XLERATOR Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-GR-H-110-120V
- XLERATOR Xchanger Combo Kit, Silver, SS 40576
- XLERATOR Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-SB-H-110-120V
- XLERATOR Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-BWV-1.1N-H-208-277V
- XLERATOR Replacement Pre-Filter, Black, Metal Mesh 94
- XLERATOR Wall Guard, Silver, Stainless Steel, PK2 89S
- AIRFORCE Dryer Recess Kit for Airforce Hand Dryer KJR-973K-1
- WORLD DRYER High Gloss, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer L-974A
- XLERATORECO Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-SBV-ECO-H-208-277V
- SANIFLOW SPEEDFLOW HAND DRYER - BRIGHT CHROMED M06AC-UL
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, White, 220/240V ALP400-20-WHI
- Xlerator Hand Dryers