Xlerator
Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer
- Mfr # XL-WV-H-208-277V
- Zoro # G2389053
$827.99
/ea
Subtotal: $827.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material Zinc Diecast
- Dryer Activation Automatic
- Color White
- Dry Time 8 sec
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- XLERATOR Wall Guard, Black, Antimicrobl Plastic, PK2 89B
- XLERATOR HEPA Replacement Filter, Black, Metal Mesh 40520
- XLERATOR Wall Retrofit Kit, Silver, Stainless Steel 40551
- XLERATOR Polished chrome, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-CV-1.1N-208-277V
- XLERATOR Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-BW-1.1N-110-120V
- XLERATOR Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-BWV-H-208-277V
- STIEBEL ELTRON Hand Dryer, Galaxy, White, Abs, 120V, 1.85kW GALAXY 1
- ROYAL SOVEREIGN Touchless Automatic Hand Dryer RTHD-636SS
- SANIFLOW AUTOMATIC HAND DRYER - SATIN STAINLESS STEEL E88ACS-UL
- SANIFLOW SPEEDFLOW HAND DRYER - BRIGHT CHROMED M06AC-UL
- BRADLEY Epoxy, Yes ADA, 100 to 120V AC VAC, Automatic Sensor Dryer 2922-287300
- Xlerator Hand Dryers