Xlerator

Polished chrome, No ADA, 208 to 277 VAC, Automatic Hand Dryer

Xlerator Polished chrome,  No ADA,  208 to 277 VAC,  Automatic Hand Dryer XL-CV-H-208-277V
Hover or click to zoom Tap to zoom
Key Features
  • Item: Hand Dryer
  • Nozzle: Integral
  • Cover Material: Zinc Diecast
  • Dryer Activation: Automatic
  • Color: Silver
  • Dry Time: 8 sec
  • Amps: 5.6/6.2
  • Voltage: 208 to 277
See full product details
$980.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Xlerator #XL-CV-H-208-277V Specifications

  • Item: Hand Dryer
  • Nozzle: Integral
  • Cover Material: Zinc Diecast
  • Dryer Activation: Automatic
  • Color: Silver
  • Dry Time: 8 sec
  • Amps: 5.6/6.2
  • Voltage: 208 to 277
  • ADA Compliant: No
  • Mounting: Surface
  • Includes: Tamper Proof Wrench
  • Air Flow Rate: 19,000 lfm
  • Finish: Polished chrome
  • Height: 12 45/64 in
  • Green Certification or Other Recognition: Environmental Transparency Through EPD (Environmental Product Declaration)
  • Sound Level dB: 68 to 77
  • Width: 11 3/4 in
  • Watts: 1160/1490
  • Standards: UL/CUL Listed, RoHS
  • Depth: 6 45/64 in
  • Max. Air Temp.: 135 Degrees F
  • Green Environmental Attribute: Applicable to LEED Criteria
  • Accessory Type: Hand Dryer
  • Product Type: Hand Dryer
  • Country of Origin (subject to change): United States

Description

Hand Dryer, Integral Nozzle, Zinc Diecast, Automatic, Silver, Dry Time 8 sec, 208 to 277 Voltage, 5.6/6.2 Amps, ADA Compliant No, Polished Chrome, Air Flow Rate 19,000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1160/1490 Watts, 68 to 77 Sound Level dB, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench

Reviews of Xlerator #XL-CV-H-208-277V

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.