Skip to Main Content
customer-service Help
Xlerator

Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer

Xlerator Smooth,  No ADA,  110 to 120 VAC,  Automatic Hand Dryer XL-BW-1.1N-110-120V
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$494.50
  • Item: Hand Dryer
  • Nozzle: Integral
  • Cover Material: BMC
See full product details
This item ships free.
Total: $494.50

Xlerator #XL-BW-1.1N-110-120V Specifications

  • Item: Hand Dryer
  • Nozzle: Integral
  • Cover Material: BMC
  • Dryer Activation: Automatic
  • Color: White
  • Dry Time: 10 sec
  • Amps: 11.3/12.2
  • Voltage: 110 to 120
  • ADA Compliant: No
  • Mounting: Surface
  • Green Certification or Other Recognition: Environmental Transparency Through EPD (Environmental Product Declaration)
  • Height: 12 45/64 in
  • Standards: UL/CUL Listed, RoHS
  • Width: 11 3/4 in
  • Sound Level dB: 68 to 76
  • Watts: 1240/1450
  • Max. Air Temp.: 135 Degrees F
  • Green Environmental Attribute: Applicable to LEED Criteria
  • Finish: Smooth
  • Includes: Tamper Proof Wrench
  • Depth: 6 45/64 in
  • Air Flow Rate: 19,000 lfm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Dryer, Integral Nozzle, BMC, Automatic, White, Dry Time 10 sec, 110 to 120 Voltage, 11.3/12.2 Amps, ADA Compliant No, Smooth, Air Flow Rate 19,000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1240/1450 Watts, 68 to 76 Sound Level dB, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench

Reviews of Xlerator #XL-BW-1.1N-110-120V