Xleratoreco
Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer
- Zoro #: G5813427
- Mfr #: XL-SB-ECO-110-120V
Hover or click to zoom Tap to zoom
Key Features
- Item: Hand Dryer
- Nozzle: Integral
- Cover Material: Stainless Steel
- Dryer Activation: Automatic
- Color: Silver
- Dry Time: 10 sec
- Amps: 11.3/12.2
- Voltage: 110 to 120
$1,163.68
35% off
$745.00
Subtotal: $745.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Xleratoreco
- MFR #XL-SB-ECO-110-120V
- Zoro #G5813427
- Country of OriginUnited States
- Category Hand Dryers
Dimensions
Width | 11 3/4 in |
Height | 12 45/64 in |
Depth | 6 45/64 in |
Details
Item | Hand Dryer |
Nozzle | Integral |
Cover Material | Stainless Steel |
Dryer Activation | Automatic |
Color | Silver |
Dry Time | 10 sec |
Amps | 11.3/12.2 |
Voltage | 110 to 120 |
ADA Compliant | No |
Standards | UL/CUL Listed, RoHS |
Max. Air Temp. | 135 Degrees F |
Finish | Brushed |
Watts | 1240/1450 |
Includes | Tamper Proof Wrench |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Sound Level dB | 68 to 77 |
Mounting | Surface |
Air Flow Rate | 19,000 lfm |
Green Environmental Attribute | Applicable to LEED Criteria |
Features | No Heat Technology |
Accessory Type | Hand Dryer |
Description
Hand Dryer, Integral Nozzle, Stainless Steel, Automatic, Silver, Dry Time 10 sec, 110 to 120 Voltage, 11.3/12.2 Amps, ADA Compliant No, Brushed, Air Flow Rate 19,000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1240/1450 Watts, 68 to 77 Sound Level dB, No Heat Technology, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench
Reviews of Xleratoreco #XL-SB-ECO-110-120V
Explore more
- XLERATORECO Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-SBV-ECO-208-277V
- XLERATORECO Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-BW-ECO-1.1N-110-120V
- XLERATORECO Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-C-ECO-H-110-120V
- XLERATORECO Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-GRV-ECO-H-208-277V
- XLERATORECO Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-GR-ECO-1.1N-H-110-120V
- XLERATORECO Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-WV-ECO-1.1N-208-277V
- SANIFLOW HANDS-IN DUALFLOW PLUS HAND DRYER - BLACK M14AB-UL
- WORLD DRYER Porcelain Enamel, No ADA, 115 VAC, Push Button Hand Dryer A-974AU
- XLERATOR Polished chrome, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-CV-H-208-277V
- TOTO Hand Dryer, High Speed Silverexp HDR130#SV
- EXCEL DRYER Xlerator Automatic Hand Dryer, White Epoxy, 110120V 602161
- Xleratoreco Hand Dryers