Xleratoreco
Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer
- Zoro #: G5866067
- Mfr #: XL-SB-ECO-1.1N-H-110-120V
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $945.00
Xleratoreco #XL-SB-ECO-1.1N-H-110-120V Specifications
- Zoro #: G5866067
- Mfr #: XL-SB-ECO-1.1N-H-110-120V
- Item: Hand Dryer
- Nozzle: Integral
- Cover Material: Stainless Steel
- Dryer Activation: Automatic
- Color: Silver
- Dry Time: 12 sec
- Amps: 11.3/12.2
- Voltage: 110 to 120
- ADA Compliant: No
- Green Environmental Attribute: Applicable to LEED Criteria
- Includes: Tamper Proof Wrench
- Max. Air Temp.: 135 Degrees F
- Width: 11 3/4 in
- Height: 12 45/64 in
- Mounting: Surface
- Standards: UL/CUL Listed, RoHS
- Depth: 6 45/64 in
- Air Flow Rate: 19,000 lfm
- Finish: Brushed
- Green Certification or Other Recognition: Environmental Transparency Through EPD (Environmental Product Declaration)
- Sound Level dB: 68 to 76
- Watts: 1240/1450
- Accessory Type: Hand Dryer
- Product Type: Hand Dryer
- Country of Origin (subject to change): United States
Description
Hand Dryer, Integral Nozzle, Stainless Steel, Automatic, Silver, Dry Time 12 sec, 110 to 120 Voltage, 11.3/12.2 Amps, ADA Compliant No, Brushed, Air Flow Rate 19,000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1240/1450 Watts, 68 to 76 Sound Level dB, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench
Reviews of Xleratoreco #XL-SB-ECO-1.1N-H-110-120V
Explore more
- Xleratoreco Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-BWV-ECO-H-208-277V
- Xleratoreco Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-GR-ECO-110-120V
- Xleratoreco Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-BWV-ECO-208-277V
- Xleratoreco Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-BW-ECO-1.1-H-110-120V
- Xleratoreco Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-SBV-ECO-1.1N-H-208-277V
- Xleratoreco Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-C-ECO-1.1N-110-120V
- Xleratoreco Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-SB-ECO-H-110-120V
- Xleratoreco Polished chrome, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-CV-ECO-1.1N-208-277V
- Toto Hand Dryer, High Speed White Exp HDR120#WH
- Bobrick Ada Recessed Hand Dryer 750 230V
- Bradley Epoxy, Yes ADA, 100 to 120V AC VAC, Automatic Sensor Dryer 2922-287300
- Xleratoreco Hand Dryers