Xleratoreco
Polished chrome, No ADA, 208 to 277 VAC, Automatic Hand Dryer
- Mfr # XL-CV-ECO-208-277V
- Zoro # G5820847
$882.18
14% off
$750.00
/ea
Subtotal: $750.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material Zinc Diecast
- Dryer Activation Automatic
- Color Silver
- Dry Time 10 sec
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- XLERATORECO Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-GRV-ECO-1.1N-208-277V
- XLERATORECO Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-GRV-ECO-208-277V
- XLERATORECO Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-SBV-ECO-1.1N-H-208-277V
- XLERATORECO Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-WV-ECO-1.1N-H-208-277V
- XLERATORECO Polished chrome, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-CV-ECO-1.1N-208-277V
- XLERATORECO Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-BW-ECO-H-110-120V
- EXCEL DRYER Xlerator Automatic Hand Dryer, White Thermoset Fiberglass, 110120V 603161
- XLERATOR Replacement Pre-Filter, Black, Metal Mesh 94
- XLERATORECO Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-SBV-ECO-H-208-277V
- WHITEHAUS Wall Mount Hands-Free Hand Dryer, Gray WH666-GRAY
- DYSON AIRBLADE HEPA Filter for AB02/04/06/14 925985-02
- Xleratoreco Hand Dryers