- Home
- /
- Plumbing
- /
- Bathroom Hardware
- /
- Hand Dryers
- /
- Polished chrome, No ADA, 208 to 277 VAC, Automatic Hand Dryer
Xleratoreco
Polished chrome, No ADA, 208 to 277 VAC, Automatic Hand Dryer
- Zoro #: G5792302
- Mfr #: XL-CV-ECO-H-208-277V
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $945.00
Xleratoreco #XL-CV-ECO-H-208-277V Specifications
- Zoro #: G5792302
- Mfr #: XL-CV-ECO-H-208-277V
- Item: Hand Dryer
- Nozzle: Integral
- Cover Material: Zinc Diecast
- Dryer Activation: Automatic
- Color: Silver
- Dry Time: 10 sec
- Amps: 5.6/6.2
- Voltage: 208 to 277
- ADA Compliant: No
- Height: 12 45/64 in
- Mounting: Surface
- Green Certification or Other Recognition: Environmental Transparency Through EPD (Environmental Product Declaration)
- Air Flow Rate: 19,000 lfm
- Depth: 6 45/64 in
- Watts: 1160/1490
- Width: 11 3/4 in
- Max. Air Temp.: 135 Degrees F
- Sound Level dB: 68 to 77
- Finish: Polished chrome
- Green Environmental Attribute: Applicable to LEED Criteria
- Includes: Tamper Proof Wrench
- Standards: UL/CUL Listed, RoHS
- Accessory Type: Hand Dryer
- Product Type: Hand Dryer
- Country of Origin (subject to change): United States
Description
Hand Dryer, Integral Nozzle, Zinc Diecast, Automatic, Silver, Dry Time 10 sec, 208 to 277 Voltage, 5.6/6.2 Amps, ADA Compliant No, Polished Chrome, Air Flow Rate 19,000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1160/1490 Watts, 68 to 77 Sound Level dB, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench
Reviews of Xleratoreco #XL-CV-ECO-H-208-277V
Explore more
- XLERATORECO Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-WV-ECO-H-208-277V
- XLERATORECO Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-W-ECO-1.1N-110-120V
- XLERATORECO Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-BWV-ECO-H-208-277V
- XLERATORECO Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-GRV-ECO-1.1N-208-277V
- XLERATORECO Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-BW-ECO-110-120V
- XLERATORECO Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-C-ECO-1.1N-H-110-120V
- E-Z TAPING SYSTEM E-Z Taping System HD0941-17 220/240V EcoStorm Fast Hand Dryer in White HD0941-17
- STIEBEL ELTRON Hand Dryer, Galaxy, White, Abs, 240/208V, 2kW GALAXY M2
- XLERATOR Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-SB-H-110-120V
- AIRFORCE Hand Dryer, 208-240V, Aluminum, Black J4-162A3
- WORLD DRYER Porcelain Enamel, No ADA, 115 VAC, Push Button Hand Dryer A-974AU
- Xleratoreco Hand Dryers