Xleratoreco
Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer
- Zoro #: G5831563
- Mfr #: XL-BW-ECO-1.1-H-110-120V
Hover or click to zoom Tap to zoom
Key Features
- Nozzle: Integral
- Cover Material: BMC
- Dryer Activation: Automatic
- Color: White
- Dry Time: 12 sec
- Amps: 11.3/12.2
- Voltage: 110 to 120
- ADA Compliant: No
$670.00
Subtotal: $670.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- XLERATORECO Polished chrome, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-CV-ECO-1.1N-H-208-277V
- XLERATORECO Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-BWV-ECO-1.1-208-277V
- XLERATORECO Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-BW-ECO-1.1N-110-120V
- XLERATORECO Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-WV-ECO-H-208-277V
- XLERATORECO Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-SBV-ECO-1.1N-H-208-277V
- XLERATORECO Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-SB-ECO-1.1N-110-120V
- XLERATOR Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-C-1.1N-110-120V
- XLERATOR Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-SB-1.1N-110-120V
- XLERATOR Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-WV-H-208-277V
- SMARTDRI Smartdri Dryer Recess Kit, Brushed SS KKR-973
- XLERATOR Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-BWV-1.1N-208-277V
- Xleratoreco Hand Dryers