Xleratoreco
Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer
- Mfr # XL-GR-ECO-1.1N-H-110-120V
- Zoro # G5783570
$974.16
23% off
$750.00
/ea
Subtotal: $750.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Nozzle Integral
- Cover Material Zinc Diecast
- Dryer Activation Automatic
- Color Gray
- Dry Time 12 sec
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- XLERATORECO Polished chrome, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-CV-ECO-1.1N-H-208-277V
- XLERATORECO Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-SBV-ECO-H-208-277V
- XLERATORECO Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-BWV-ECO-208-277V
- XLERATORECO Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-BW-ECO-H-110-120V
- XLERATORECO Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-W-ECO-110-120V
- XLERATORECO Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-GR-ECO-1.1N-110-120V
- BOBRICK B7180115V White Hand Dryer B7180-115V
- XLERATORECO Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-C-ECO-1.1N-H-110-120V
- XLERATOR HEPA Filter Retrofit Kit, Blck, Metal Mesh 40525
- ALPINE INDUSTRIES Willow Commercial Red High Speed Automatic Electric Hand Dryer 405-10-RED
- MACFAUCETS Touchless Sensor Hand Dryers Oil Rubbed Bronze, AHD-3 AHD-3 ORB
- Xleratoreco Hand Dryers