Skip to Main Content
customer-service Help
Xleratoreco

Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer

Xleratoreco Textured Graphite,  No ADA,  208 to 277 VAC,  Automatic Hand Dryer XL-GRV-ECO-1.1N-H-208-277V
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$680.00
  • Item: Hand Dryer
  • Nozzle: Integral
  • Cover Material: Zinc Diecast
See full product details
This item ships free.
Total: $680.00

Xleratoreco #XL-GRV-ECO-1.1N-H-208-277V Specifications

  • Item: Hand Dryer
  • Nozzle: Integral
  • Cover Material: Zinc Diecast
  • Dryer Activation: Automatic
  • Color: Gray
  • Dry Time: 12 sec
  • Amps: 5.6/6.2
  • Voltage: 208 to 277
  • ADA Compliant: No
  • Watts: 1160/1490
  • Width: 11 3/4 in
  • Green Environmental Attribute: Applicable to LEED Criteria
  • Height: 12 45/64 in
  • Max. Air Temp.: 135 Degrees F
  • Depth: 6 45/64 in
  • Includes: Tamper Proof Wrench
  • Green Certification or Other Recognition: Environmental Transparency Through EPD (Environmental Product Declaration)
  • Finish: Textured Graphite
  • Mounting: Surface
  • Air Flow Rate: 19,000 lfm
  • Standards: UL/CUL Listed, RoHS
  • Sound Level dB: 68 to 76
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Dryer, Integral Nozzle, Zinc Diecast, Automatic, Gray, Dry Time 12 sec, 208 to 277 Voltage, 5.6/6.2 Amps, ADA Compliant No, Textured Graphite, Air Flow Rate 19,000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1160/1490 Watts, 68 to 76 Sound Level dB, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench

Reviews of Xleratoreco #XL-GRV-ECO-1.1N-H-208-277V