Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insulated Pallet Blanket, 100inW x 90inD

  • Zoro #: G0507197
  • Mfr #: IC-490-10H

$157.99

  • Item: Insulated Pallet Blanket
  • Package Configuration: Flat Pack
  • Closure Type: None
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Xploro #IC-490-10H Specifications

  • Zoro #: G0507197
  • Mfr #: IC-490-10H
Item: Insulated Pallet Blanket Package Configuration: Flat Pack
Closure Type: None Material: Nylon
Pallet Height: 24" Length: 90"
Pallet Length: 48" Width: 100"
Depth: 0 Color: Blue
Features: Standard For Use With: Temperature Sensitive Items
Pallet Width: 42" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our selection of insulation and cold protection products includes freezer packs, insulated shipping boxes, and more. Take a look at the features for Xploro Insulated Pallet Blanket. Width: 100", Length: 90".

Reviews of Xploro #IC-490-10H