Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insulated Pallet Blanket, 80in W x 72in D

  • Zoro #: G0507145
  • Mfr #: IC-472-8HD

$124.83

  • Closure Type: None
  • Depth: 0
  • Pallet Height: 18"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Xploro #IC-472-8HD Specifications

  • Zoro #: G0507145
  • Mfr #: IC-472-8HD
Closure Type: None Depth: 0
Pallet Height: 18" Color: Blue
Length: 72" Pallet Length: 48"
Item: Insulated Pallet Blanket Package Configuration: Flat Pack
Features: Standard Material: Nylon
Width: 80" For Use With: Temperature Sensitive Items
Pallet Width: 42" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our selection of insulation and cold protection products includes freezer packs, insulated shipping boxes, and more. Here are some important details for Xploro Insulated Pallet Blanket. Width: 80", Length: 72".

Reviews of Xploro #IC-472-8HD