Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insulated Pallet Cover, 60in H x 40in W

  • Zoro #: G0507188
  • Mfr #: IC-57HWT

$237.61

  • Width: 40"
  • Pallet Length: 48"
  • For Use With: Temperature Sensitive Palletized Items
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Xploro #IC-57HWT Specifications

  • Zoro #: G0507188
  • Mfr #: IC-57HWT
Width: 40" Pallet Length: 48"
For Use With: Temperature Sensitive Palletized Items Package Configuration: Flat Pack
Pallet Height: 60" Color: Blue
Pallet Width: 42" Depth: 48"
Length: 48" Height: 60"
Item: Insulated Pallet Cover Material: Nylon
Closure Type: hook-and-loop Features: Standard
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Insulation and cold protection products make it significantly easier to ship perishable items. Here are some important details for Xploro Insulated Pallet Cover. Width: 40", Length: 48".

Reviews of Xploro #IC-57HWT