This item is Discontinued.

Xpose Safety Tarp, 8 ft x 10 ft, 12 Mil, Tan, Polyethylene THD-810-X

Tarp, 8 ft x 10 ft, 12 Mil, Tan, Polyethylene (Discontinued)

  • Mfr # THD-810-X
  • Zoro # G915209281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THD-810-X
Zoro #
G915209281
UPC #
810154640720
Country of Origin
China

Dimensions

Finished Size
8 ft x 10 ft
Thickness
12 Mil
Tarp Finished Length
10 ft
Tarp Finished Width
8 ft

Details

Color
Tan
Tarp Material
Polyethylene
Item
Tarp
Grommet Material
Aluminum
Grommet Spacing
18 in
Water Resistant/Waterproof
Waterproof
Weatherproof (Yes/No)
Yes
Tear Resistant
Yes
Duty
Heavy Duty

Description

Keep everything you own safe with Xpose Safety! Our extra heavy duty white poly tarps will be a much needed addition to your home or business for all sorts of safety and general protection necessities. With our tarps you will rest easy knowing your equipment and belongings are safeguarded from inclement weather and other hazards that can damage your precious items.


  • • HIGHLY DURABLE: With 12 mil thick polyethylene, this extra strong tarpaulin can be used for almost anything; cover equipment & machinery, construction sites, painting or furniture covers.
  • • RESISTS HARSH WEATHER: Protect your belongings against the forces of nature - during heavy rain and snow storms, our blue tarp will keep your stuff as undamaged and dry as possible.
  • • ADDED RESISTANCES: Aluminum grommets every 18", shrink-proof, UV treated for to defend against the sun, and resistances are all added to make our tarps even stronger!
  • • AMAZING VERSATILITY: 37 sizes lets you cover up almost anything - perfect for camping, industrial and construction sites! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
  • • ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation – boosting its durability and security.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.