Woven Green Polypropylene Sandbags, 14x26 in, 50 lb Capacity, Reusable Flood Protection, 10PK

  • Mfr # SBG-1426-10-X

  • Zoro # G922915304


product price:  $8.95
/pk 10, $0.89/ea

Key Features

Material
Polypropylene
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBG-1426-10-X
Zoro #
G922915304
UPC #
810054458425
Country of Origin
China

Details

Item
Sand Bag
Material
Polypropylene
Color
Green

Description

14 x 26 EMPTY SAND BAGS (50 LBS) - Fill a bag of sand up to 50 lbs with sand bags made from tough, durable woven polypropylene. With built-in UV protection, these 50lb sand bag bags can endure up to months of direct sunlight exposure in hot and sunny areas. PROTECTION FOR FLOODS & STORMS - Safeguard your home or business from the dangers of flooding and storm damage. These bags for sand bags have a 14 wide opening at the top, making them quick and easy to fill, with tie strings attached so the control is always in your hands. STAY PREPARED FOR NATURAL DISASTERS - Prized by government agencies, contractors, and in humanitarian efforts led by the Red Cross and US military, these sandbag bags serve as building blocks for an impromptu water barrier. Essential for your emergency readiness kit! MILITARY GRADE REUSABLE & REFILLABLE - Made from military grade woven polypropylene, poly sand bags are designed for repeated use and can help reduce erosion on roads and coastlines, as a useful weighted tool for construction professionals and conservation efforts. MULTIPURPOSE REUSABLE BAGS - Outdoor functional fitness training, creative gym workouts, weighing down structures, preventing items from tipping over or blowing away, and for storing and hauling gravel, river rock, paver stones, grain, animal feed, seed, soil, fertilizer, waste material, etc. Protect property from environmental hazards with versatile and long-lasting Reusable Sand Bags. Trusted by numerous government organizations, construction professionals, and humanitarian nonprofits - such as the US Army and the Red Cross - these sandbags are renowned for their exceptional flood defense capabilities. Whether you're bracing for hurricanes along the Atlantic seaboard or combating rising waters in America's heartland, our sandbags serve as an unwavering bulwark for residences and commercial properties at risk of damage. PRODUCT FEATURES: 14in x 26in Woven Polypropylene Weight Capacity: 50 lbs UV Resistant Pre-Attached Tie String FLOOD & EROSION CONTROL Engineered to military grade standards, these resilient sandbags boast a dual-stitched base and a carrying capacity of up to 50 lbs, so they’re ideal for filling with either sand or gravel. The 14-inch-wide aperture makes filling and deploying the sandbags a fast and efficient effort when racing against time. BATTLE THE ELEMENTS Durability is at the core of the design. Featuring a UV inhibitor, these sandbags can endure up to months of direct sunlight in sun-bathed states like California, Florida, Arizona, and Texas. In more temperate regions, these bags can withstand the elements for a duration of months, depending on daily solar exposure. TESTED TOUGH Made from sturdy woven polypropylene, our sandbags are designed for repeated use and can contribute to the prevention and reduction of erosion on roads and coastlines, as a versatile tool for environmental conservation and construction projects. Proving their robustness. Store dry goods including chemicals, pet food, resins, grains, livestock feed, seeds, food products, fertilizers, gravel, rocks, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.