Xpower
2 HP, 1500 CFM, 12 Amps Inflatable Blower
Mfr # BR-282A
Zoro # G402452237
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Length 18.5 in
- Motor HP 2
- Width 10.6 in
- Voltage 120
Explore More Products
- XPOWER Multi Cage Drying Kit for XPOWER X-800TF Multi Cage Dryer 800MDK
- XPOWER 1 HP, 5800 CFM, 8.3 Amps, ETL/CETL Certified Sky Dancer Blower - Safety Stick Included BR-460
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with PM2.5 Air Quality Sensor & 3-Stage Filter System X-2800
- XPOWER 1 HP, 1000 CFM, 8 Amps Inflatable Blower BR-272A
- XPOWER Stage 2 Pleated Media Filter for XPOWER AP-2500D Air Purification System PF-23
- XPOWER 1 HP, 1000 CFM, 9.8 Amps Inflatable Blower BR-252A
- XPOWER 13 Inch. x 13 Inch. x 2.8 Inch. Thick HEPA Filter for XPOWER Mini Air Scrubbers HEPA65-33
- XPOWER XPOWER’s Olympus PLUS Programmable Sanitizing Systemis anautomatic, overnight solution for maintainingclean, healthy, and odor-free indoor air. PSS2
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with Built-In Power Outlets & 3-Stage Filter System X-2480A-Red
- KINGSCOTE Dye Tracer Liquid, Liquid, Red, 4 oz 506250-R4
- ULTRA-SUN Replacement Kit, For Use With 2YGA3 1RK018
- Xpower Air Cleaners and Accessories