Xpower
1 HP, 3600 CFM, 8.5 Amps, 4 Positions, 3 Speeds Air Mover with Telescopic Handle and Wheels
- Zoro #: G7456567
- Mfr #: X-830H
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Air Flow: 26929.9 gal/min
- Voltage: 115
- Material: Injection Mold ABS
- Color: Blue
- Height: 18.7
- Width: 18.7
- Application: Air Circulator
- Length: 15.9
$382.00
Subtotal: $382.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Xpower #X-830H Specifications
- Zoro #: G7456567
- Mfr #: X-830H
- Air Flow: 26929.9 gal/min
- Voltage: 115
- Material: Injection Mold ABS
- Color: Blue
- Height: 18.7
- Width: 18.7
- Application: Air Circulator
- Length: 15.9
- Features: Thermal Protection, Telescopic Handle, Durable, Compact, Lightweight, Built-in Wheels, Stackable
- Weight: 28.5
- Primary Application: Fan+Dryer+Blower
- Country of Origin (subject to change): China
Description
The powerful 1 HP X-830H is designed to quickly and effectively dry large areas in commercial and residential applications and features a telescopic handle and wheels for easy mobility. Its multiple positioning angles allow the unit to dry carpets, floors, walls and ceilings, perfect for drying paint or water damaged areas. Featuring a durable and rugged ABS housing, the X-830H is stackable and weighs less than 30 lbs. The ETL/CETL certified X-830H is manufactured with state-of-the-art technology to ensure safety, performance, and years of service.
Reviews of Xpower #X-830H
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- XPOWER Speed-dry surfaces and tight spaces with powerful, focused air from the commercial-grade P-800H centrifugal air mover! Portable and energy-efficient. P-800H
- XPOWER Air Circulator 115VAC , FC-200
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with 3-Hour Timer and Filter Kit X-430TF
- XPOWER 3/4 HP, 3200 CFM, 7.5 Amps, 4 Positions, 3 Speeds Air Mover with 3-Hour Timer and Filter Kit X-800TF
- XPOWER CFM Variable Speed Brushless DC Motor Axial Air Mover with Ozone Generator M-27
- XPOWER Misting Fan 115VAC , FM-48
- PERFECT AIRE MISTING FAN 18"" BLK PAMF18
- TPI INDUSTRIAL Portable Power Mister, Fan Head 18" 120VAC PM18FO-HD
- PATTERSON Mounting Bracket 18" YOKE 18 BLUE
- TPI INDUSTRIAL Fan Head 30" Non-Oscillating, 120VAC HDH 30
- PATTERSON Oscillator Assembly Oscillating , OSC BLUE
- Xpower Air Circulators