Xpower
Fan, 115, 19.2 W.
- Zoro #: G7456987
- Mfr #: X-39AR
Hover or click to zoom Tap to zoom
Key Features
- Height: 9.4
- Width: 19.2
- Material: Injection Mold ABS
- Voltage: 115
- Item: Fan
- Weight: 16.5
- Color: Blue
- Length: 18.6
$224.00
Subtotal: $224.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- XPOWER 1/4 HP, 1720 CFM, 1.6 Amps, Variable Speed Industrial Axial Air Mover with Power Outlets for Daisy Chain X-34AR BLUE
- XPOWER High Temp Axial Fan, Timer, Power Outlets, 115, 9.8 W. X-48ATR
- XPOWER 1/4 HP, 1720 CFM, 1.6 Amps, Variable Speed Industrial Axial Air Mover with Power Outlets for Daisy Chain X-34AR GREEN
- XPOWER Axial Air Mover, Power Outlets, 1300 CFM, 115, 15.4 W. P-26AR
- XPOWER Axial Fan, 1/3HP, Timer, Power Outlets, 115, 9.8 W. X-47ATR
- XPOWER High Temp Axial Air Mover, Power Outlets, 115, 19.2 W. X-35AR
- RITTAL Axial Fan, Square, 24V DC, 39 cfm, 5 4/5 in W. 3238124
- LFI Belt Drive Tube Axial, 5HP, 3PH, 30710 cfm, Tube, 230/460V, 3 Phase BTA48D30500M
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 156 cfm, 10 1/10 in W. 3241110
- WIEGMANN Exhaust Grille, 7"x6" EGFBF44
- EBM-PAPST Axial Fan, Square, 12V DC, 161.9 cfm, 4 2/3 in W. DV4112N
- Xpower Axial Fans and Accessories