Telescoping Ladder, Aluminum

XTEND + CLIMB| Zoro #: G1824575| Mfr #: 760P

$213.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Closed Depth: 3-7/8"
Bottom Width: 18"
Item: Telescoping Ladder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1824575 Mfr #: 760P
Closed Depth: 3-7/8"Bottom Width: 18"
Item: Telescoping LadderANSI Type: II
Material: AluminumClosed Height: 5 ft. 10"
Load Capacity: 225 lb.Extended Ladder Height: 10 ft. 6"
Standards: OSHA/ANSIAdjustable Increments: 12"
Country of Origin (subject to change): China

Description

Telescoping Ladder, Heavy Duty, Extended Ladder Height 10 1/2 Ft, Max Working Length 7 1/2 Ft, Base Spread 18 In, Load Capacity 225 Lb, 6061 Aluminum Alloy, ANSI Type Type II

Reviews