LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Telescoping Ladder, IA, Aluminum

XTEND & CLIMB| Zoro #: G2183684| Mfr #: 780P

$321.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Adjustable Increments: 12"
Bottom Width: 19"
Item: Telescoping Ladder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2183684 Mfr #: 780P
Adjustable Increments: 12"Bottom Width: 19"
Item: Telescoping LadderClosed Height: 32"
Material: aluminumStandards: OSHA/ANSI
Closed Depth: 4-1/2"Extended Ladder Height: 12 ft. 6"
ANSI Type: IALoad Capacity: 300 lb.
Country of Origin (subject to change): China

Description

Telescoping Ladder, Heavy Duty, Extended Ladder Height 12 1/2 Ft, Max Working Length 9 1/2 Ft, Base Spread 19 In, Load Capacity 300 Lb, 6061 Aluminum Alloy, ANSI Type Type 1A

Reviews