Telescoping Ladder, II, Aluminum

XTEND & CLIMB| Zoro #: G2321182| Mfr #: 770P

$258.98 /ea

This item ships free. DetailsStandard ground shipping
Details:
ANSI Type: II
Item: Telescoping Ladder
Closed Depth: 4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2321182 Mfr #: 770P
ANSI Type: IIItem: Telescoping Ladder
Closed Depth: 4"Closed Height: 32"
Bottom Width: 19"Load Capacity: 225 lb.
Extended Ladder Height: 12 ft. 6"Adjustable Increments: 12"
Standards: ANSI, OSHAMaterial: aluminum
Country of Origin (subject to change): China

Product Description

Telescoping Ladder, Heavy Duty, Extended Ladder Height 12 1/2 Ft, Max Working Length 9 1/2 Ft, Base Spread 18 In, Load Capacity 225 Lb, 6061 Aluminum Alloy, ANSI Type Type II

Product Reviews