Utility Step Stool, 34 In. H, 370 lb.

XTEND & CLIMB |Zoro #: G2422917|Mfr #: 2KFG4

$161.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2422917 Mfr #: 2KFG4
ANSI Type: IAAItem: Utility Step Stool
Material: AluminumColor: Silver
Load Capacity: 375 lb.Step Stool Product Group: Folding Steps
Top Step Height: 18"Number of Steps: 2
Closed Height: 41-1/2"Step Tread: Ribbed
Base Depth: 21-5/8"Overall Height: 34"
Includes: Slip Resistant FeetPlatform Depth: 8"
Platform Width: 14"Finish: Anodized
Closed Depth: 5"Country of Origin (subject to change): China

Product Description

Utility Step Stool, Number of Steps 2, Overall Height 34 In., Material Aluminum, ANSI Type IAA, Load Capacity 375 lb., Top Step Height 18 In., Platform Width 14 In., Platform Depth 8 In., Bottom Width 21-1/2 In., Base Depth 21-5/8 In., Color Silver, Finish Anodized, Closed Depth 5 In., Closed Height 41-1/2 In., Includes Slip Resistant Feet, Step Stool Product Group Folding Steps, Step Tread Ribbed

Product Reviews

Save 15% when you sign up for Z-mail.