Utility Step Stool, 43 In.H, 375 lb Cap.

XTEND + CLIMB| Zoro #: G1488855| Mfr #: WT-3

$158.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Closed Depth: 6"
Top Step Height: 27"
Item: Folding Step
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1488855 Mfr #: WT-3
Closed Depth: 6"Top Step Height: 27"
Item: Folding StepANSI Type: IAA
Closed Height: 51"Platform Width: 14-1/8"
Load Capacity: 375 lb.Step Tread: Ribbed
Number of Steps: 3Includes: Antislip Tread
Platform Depth: 8"Step Stool Product Group: Folding Step
Material: AluminumOverall Height: 50"
Color: SilverBottom Width: 32-1/2"
Base Depth: 34"Country of Origin (subject to change): China

Description

Utility Step Stool, Number of Steps 3, Overall Height 50 In., Material Aluminum, ANSI Type IAA, Load Capacity 375 lb., Top Step Height 27 In., Platform Width 14-1/8 In., Platform Depth 8 In., Bottom Width 32-1/2 In., Base Depth 34 In., Color Silver, Closed Depth 6 In., Closed Height 51 In., Includes Antislip Tread, Step Stool Product Group Folding Steps, Step Tread Ribbed

Reviews