Utility Step Stool, 66 In.H., 375 lb.

XTEND + CLIMB| Zoro #: G1394811| Mfr #: WT-5

$251.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Closed Depth: 5"
Top Step Height: 43"
Item: Folding Step
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1394811 Mfr #: WT-5
Closed Depth: 5"Top Step Height: 43"
Item: Folding StepANSI Type: IAA
Closed Height: 69"Platform Width: 14-1/8"
Load Capacity: 375 lb.Step Tread: Ribbed
Number of Steps: 5Includes: Antislip Tread
Platform Depth: 8"Step Stool Product Group: Folding Step
Material: AluminumOverall Height: 66-3/4"
Color: SilverBottom Width: 54-5/8"
Base Depth: 57"Country of Origin (subject to change): China

Description

Utility Step Stool, Number of Steps 5, Overall Height 66-3/4 In., Material Aluminum, ANSI Type IAA, Load Capacity 375 lb., Top Step Height 43 In., Platform Width 14-1/8 In., Platform Depth 8 In., Bottom Width 54-5/8 In., Base Depth 57 In., Color Silver, Closed Depth 5 In., Closed Height 69 In., Includes Antislip Tread, Step Stool Product Group Folding Steps, Step Tread Ribbed

Reviews