Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tire Repair Patches, 2 3/16 In., PK25

  • Zoro #: G4872664
  • Mfr #: 11-322
$9.35 ($0.37/unit)
  • Used For: Tire Repair
  • Material: Rubber
  • Item: Tire Repair Patches
See full product details
Orders over $75 ship free.

Xtra Seal #11-322 Specifications

  • Zoro #: G4872664
  • Mfr #: 11-322
Used For: Tire Repair Material: Rubber
Item: Tire Repair Patches Number of Pieces: 1
Length: 2-1/4" Type: Medium Round
Application: Designed for Chemical Vulcanization Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Tire Repair Patches, Round Radial, Dia. (In.) 2-3/16, Material Rubber, Used For Tire Repair, For Use With Passenger, Light, and Heavy Duty Truck, Package Quantity 25

Reviews of Xtra Seal #11-322