Knee Boots, Sz 13, 15" H, Tan, Stl, PR

XTRATUF| Zoro #: G0349501| Mfr #: 22271G/13

$109.99 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0349501 Mfr #: 22271G/13
Standards: ASTM F2413-11, M I/75 C75, and EHFootwear Sole Pattern: Chevron
Resists: Ozone, Acids, Corrosives, ContaminantsUpper Material: Neoprene
Item: Knee BootsOutsole Material: Neoprene
Height: 15"Midsole Material: Cork
Metatarsal Guard: NoInsulated: Yes
Insulation Type: FoamColor: Tan
Gender: Men'sToe Type: Steel
Closure Type: pull OnWaterproof: Yes
Shank Material: NeopreneSize: 13
Country of Origin (subject to change): China

Product Description

Knee Boots, Men's, Size 13, Closure Type Pull On, Toe Type Steel, Metatarsal Guard No, Shank Material Neoprene, Height 15 In., Tan, Upper Material Neoprene, Insulated Yes, Midsole Material Cork, Insulation Type Foam, Outsole Material Neoprene, Footwear Sole Pattern Chevron, Waterproof Yes, Resists Ozone, Acids, Corrosives, Contaminants, Standards ASTM F2413-11, M I/75 C75, and EH, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.