Xtratuf
Neoprene, Boot Copper, Tan 6", Sz 13, PR
- Zoro #: G3907421
- Mfr #: 22170G
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $79.99
Xtratuf #22170G Specifications
- Zoro #: G3907421
- Mfr #: 22170G
- Size: 13
- Color: Copper/Tan
- Material: Dipped Neoprene
- Gender: Men's
- Toe Type: Non-safety
- Waterproof: Yes
- Item: Neoprene,Boot Copper,Tan 6",Sz 13
- Country of Origin (subject to change): China
Description
Neoprene,Boot Copper,Tan 6 In.,Sz 13, 1 Pair
Reviews of Xtratuf #22170G
Explore more
- Xtratuf Neoprene, Boot Copper, Tan 6", Sz 14, PR 22170G
- Xtratuf Neoprene, Boot Copper, Tan 6", Sz 10, PR 22170G
- Xtratuf Neoprene, Boot Copper, Tan 6", Sz 4, PR 22170G
- Xtratuf Neoprene, Boot Copper, Tan 6", Sz 7, PR 22170G
- Honeywell Servus PVC CSA, Rubber Boot, Black 14", Sz 10, PR 75145C
- Shoes For Crews Overboots, Unisex, S, Plain, PR 54
- The Original Muck Boot Co. Rubber Boot, Black, 16", Sz 16, PR, Material: CR Flex-Foam, Neoprene CHH-000A
- Honeywell Servus PVC, Rubber Boot, Black 14", Sz 5, PR 18822
- The Original Muck Boot Co. Rubber Boot, Black, 12", Sz 10, PR, Gender: Unisex CRMS-000
- Isa Corporation Overshoes, SM, Red, Resists Bioburden, PR SRLF100S-GR
- Winter Walking Overboots, PVC, 10 In, Tread Grit, Blk, L, PR JD922-L
- Xtratuf Overboots - Rubbers