Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Safety
/
Personal Protective Equipment (PPE)
/
Foot Protection
/
Rubber Boots
/
Neoprene, Boot Copper, Tan 6", Sz 6, PR
Shop All Rubber Boots
Shop Alternate Products
This Product is Discontinued
Xtratuf
Neoprene, Boot Copper, Tan 6", Sz 6, PR (Discontinued)
Mfr #
22170G
Zoro #
G3746747
This Product is Discontinued
Shop for all Rubber Boots
Key Features
Satra Slip Test Results- Dairy Tile Wet
0.46
See all product information
Product Information
|
Reviews
Customers Also Purchased
This item
: Neoprene, Boot Copper, Tan 6", Sz 6, PR
$45.71
Product Information
Brand
Xtratuf
MFR #
22170G
Zoro #
G3746747
UPC #
086189018180
Country of Origin
China
Category
Rubber Boots
Details
Item
Neoprene,Boot Copper,Tan 6",Sz 6
Satra Slip Test Results- Dairy Tile Wet
0.46
Description
Neoprene,Boot Copper,Tan 6 In.,Sz 6, 1 Pair
From the Manufacturer
Reviews
Explore More Products
Xtratuf Rubber Boots