Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Green, L, 100 PK

  • Zoro #: G0541499
  • Mfr #: XNGPF46100BX

$16.72 ($0.17/unit)

  • Disposable Glove Material: Nitrile
  • Item: Disposable Gloves
  • Package quantity: 100
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Xtreme #XNGPF46100BX Specifications

  • Zoro #: G0541499
  • Mfr #: XNGPF46100BX
Disposable Glove Material: Nitrile Item: Disposable Gloves
Package quantity: 100 Color: Green
Glove Size: L Palm Thickness: 4.00 mil
Material: Nitrile Powdered/Powder Free: Powder Free
Size: L Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Industrial Gloves,Nitrile,Green, Package Quantity 100

Reviews of Xtreme #XNGPF46100BX