Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Green, XL, 100 PK

  • Zoro #: G0541550
  • Mfr #: XNGPF48100BX

$16.72 ($0.17/unit)

  • Color: Green
  • Package quantity: 100
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Xtreme #XNGPF48100BX Specifications

  • Zoro #: G0541550
  • Mfr #: XNGPF48100BX
Color: Green Package quantity: 100
Item: Disposable Gloves Disposable Glove Material: Nitrile
Glove Size: XL Powdered/Powder Free: Powder Free
Material: Nitrile Palm Thickness: 4.00 mil
Size: XL Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Industrial Gloves,Nitrile,Green, Package Quantity 100

Reviews of Xtreme #XNGPF48100BX