Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Green, S, 1000 PK

  • Zoro #: G0541438
  • Mfr #: XNGPF42100CS

$131.79 ($0.13/unit)

  • Disposable Glove Material: Nitrile
  • Package quantity: 1000
  • Item: Disposable Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Xtreme #XNGPF42100CS Specifications

  • Zoro #: G0541438
  • Mfr #: XNGPF42100CS
Disposable Glove Material: Nitrile Package quantity: 1000
Item: Disposable Gloves Color: Green
Palm Thickness: 4.00 mil Material: Nitrile
Powdered/Powder Free: Powder Free Glove Size: S
Size: S Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Industrial Gloves,Nitrile,Green, Package Quantity 1000

Reviews of Xtreme #XNGPF42100CS