Shop Alternate Products
This Product is Discontinued
Xtreme
Disposable Gloves, Nitrile, Powder Free, Green, M, 1000 PK (Discontinued)
Mfr # XNGPF44100CS
Zoro # G0541429
Free Shipping & Returns
This Product is Discontinued
Key Features
- Glove Size M
- Disposable Glove Material Nitrile
- Palm Thickness 4.00 mil
- Color Green
- Powdered/Powder Free Powder Free