Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Green, L, 1000 PK

  • Zoro #: G0541648
  • Mfr #: XNGPF46100CS

$101.38 ($0.10/unit)

  • Package quantity: 1000
  • Color: Green
  • Disposable Glove Material: Nitrile
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Xtreme #XNGPF46100CS Specifications

  • Zoro #: G0541648
  • Mfr #: XNGPF46100CS
Package quantity: 1000 Color: Green
Disposable Glove Material: Nitrile Item: Disposable Gloves
Palm Thickness: 4.00 mil Material: Nitrile
Glove Size: L Powdered/Powder Free: Powder Free
Size: L Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Industrial Gloves,Nitrile,Green, Package Quantity 1000

Reviews of Xtreme #XNGPF46100CS