Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Green, XL, 1000 PK

  • Zoro #: G0541541
  • Mfr #: XNGPF48100CS

$131.79 ($0.13/unit)

  • Disposable Glove Material: Nitrile
  • Package quantity: 1000
  • Color: Green
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Xtreme #XNGPF48100CS Specifications

  • Zoro #: G0541541
  • Mfr #: XNGPF48100CS
Disposable Glove Material: Nitrile Package quantity: 1000
Color: Green Item: Disposable Gloves
Glove Size: XL Palm Thickness: 4.00 mil
Powdered/Powder Free: Powder Free Material: Nitrile
Size: XL Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Industrial Gloves,Nitrile,Green, Package Quantity 1000

Reviews of Xtreme #XNGPF48100CS