Xyron

Laminating Film Cartridge, 10 ft. L

Xyron Laminating Film Cartridge, 10 ft. L XRN100128
Hover or click to zoom Tap to zoom
  • Item: Laminating Film Cartridge
  • Type: Laminate/Magnet
  • Roll Size: 9 in x 10 ft
  • Length: 10 ft
  • Width: 9 in
  • Thickness: 3.2 mil
  • Finish: Gloss
  • For Use With: Mfr. No. XRN624672
See full product details
$40.56

Subtotal: $40.56

Xyron #XRN100128 Specifications

  • Item: Laminating Film Cartridge
  • Type: Laminate/Magnet
  • Roll Size: 9 in x 10 ft
  • Length: 10 ft
  • Width: 9 in
  • Thickness: 3.2 mil
  • Finish: Gloss
  • For Use With: Mfr. No. XRN624672
  • Length (Straight Wireway): 10 ft
  • Country of Origin (subject to change): China

Description

Laminating Film Cartridge, Laminate/Magnet, 9 in x 10 ft Roll Size, Length 10 ft, Width 9 in, Gloss Finish, Thickness 3.2 mil, For Use With Mfr. No. XRN624672

Restrictions and Compliance

  • Hazardous material

Reviews of Xyron #XRN100128

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.