Skip to Main Content
customer-service Help
Xyron

Laminating Machine, Heat Free

Xyron Laminating Machine, Heat Free XRN624672
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$104.63
  • Item: Laminating Machine
  • Lamination: Heat Free
  • Max. Document Width: 9 in
See full product details
This item ships free.
Total: $104.63

Xyron #XRN624672 Specifications

  • Item: Laminating Machine
  • Lamination: Heat Free
  • Max. Document Width: 9 in
  • Thickness: 3 mil
  • Width: 13 7/8 in
  • For Use With: Mfr. No. XRN100128, XRN145612
  • Height: 7 in
  • Length: 6 1/8 in
  • Length (Straight Wireway): 6 1/8 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Laminating Machine, Heat Free, Length 6 1/8 in, Width 13 7/8 in, Height 7 in, Max. Document Width 9 in, Thickness 3 mil, For Use With Mfr. No. XRN100128, XRN145612

Reviews of Xyron #XRN624672