SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Deadbolt, , Bright Brass

YALE| Zoro #: G2235685| Mfr #: B-D212 x 605

$62.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ADA Compliant: NoStrike Dim.: 1-1/8" x 2-3/4"Mortise/Cylindrical: Cylindrical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2235685 Mfr #: B-D212 x 605
ADA Compliant: NoStrike Dim.: 1-1/8" x 2-3/4"
Mortise/Cylindrical: CylindricalThrow Length: 1"
Series: DLockset Fire Rating: 3 hr.
Keyway Type: Schlage CLocation Type: Commercial
Ligature Resistant: NoBackset: 2-3/4"
Lockset Grade: 2For Use With: SFIC, Small Foot Print Removable Cores
Material: SteelStandards: ANSI A156.115, UL/cUL Listed
Key Type: DifferentNumber of Keys: 0
Lockset Finish: Bright BrassFaceplate Dimensions: 1" x 2-1/4"
For Door Thickness: 1-3/8" to 1-3/4"Item: Deadbolt
Cylinder: Single, Less SFIC CoreCountry of Origin (subject to change): Mexico

Description

Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series D, Lockset Finish Bright Brass, Keyway Type Schlage C, Key Type Different, Standards ANSI A156.115, UL/cUL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Single, Less SFIC Core, Faceplate Dimensions 1 In. x 2-1/4 In., For Door Thickness 1-3/8 In. to 1-3/4 In., For Use With SFIC, Small Foot Print Removable Cores, Material Steel, Number of Keys 0, Strike Dim. 1-1/8 In. x 2-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews