KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Deadbolt, Med.Duty, Satin Chrome

YALE| Zoro #: G0488241| Mfr #: D212 x 626

$44.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Throw Length: 1"
Lockset Grade: 2
Item: Key Control Deadbolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0488241 Mfr #: D212 x 626
Throw Length: 1"Lockset Grade: 2
Item: Key Control DeadboltMaterial: Brass
Ligature Resistant: NoPins: 6
Cylinder: SingleLockset Finish: Satin Chrome
Backset: 2-3/8" or 2-3/4"Lockset Fire Rating: Not Rated
Number of Keys: 2For Door Thickness: 1-3/8" to 1-3/4"
Faceplate Dimensions: 1" x 2-1/4"Includes: Control and Master Keys
Strike Dim.: 1" x 2-1/4"Keyway Type: Kwikset KW1, KC
For Use With: Wood or Steel DoorsKey Type: Master
Mortise/Cylindrical: CylindricalADA Compliant: No
Series: QDB2Standards: ANSI A156.5
Security Type: Medium-DutyLocation Type: Commercial
Country of Origin (subject to change): Mexico

Description

Key Control Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Satin Chrome, Keyway Type Kwikset KW1, KC, Key Type Master, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 In. x 2-1/4 In., For Door Thickness 1-3/8 In. to 1-3/4 In., For Use With Wood or Steel Doors, Includes Control and Master Keys, Material Brass, Number of Keys 2, Pins 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews