Door Closer Drop Plate, Aluminum Finish

  • Mfr # 3158 689

  • Zoro # G3125458


product price:  $28.19
/ea

Key Features

Accessory Type
Door Closer Drop Plate
Color
Gray
Finish
Aluminum
Length
13 in
For Use With
3000 Door Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3158 689
Zoro #
G3125458
UPC #
-
Country of Origin
Mexico

Dimensions

Length
13 in
Width
4 1/2 in
Overall Width
4 1/2 in
Overall Height
4 1/2 in
Overall Length
13 in

Details

Item
Door Closer Drop Plate
Accessory Type
Door Closer Drop Plate
Color
Gray
Finish
Aluminum
For Use With
3000 Door Closers
Includes
Hardware
Product Type
Door Closer Drop Plate
ANSI/BHMA Finish
Aluminum Painted
Compatible Brand
Yale
ADA Compliant
Yes
Includes Hardware
Hardware Included

Description

Door Closer Drop Plate, For Use With 3000 Door Closers, Finish Aluminum, Color Gray, Length 13 in, ADA Compliant Yes, Width 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.