KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Door Closer, Manual, Aluminum

YALE| Zoro #: G0154217| Mfr #: 2701 x 689

$66.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Automatic/Manual: Manual
Color: Aluminum
Closer Type: Non Hold Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0154217 Mfr #: 2701 x 689
Automatic/Manual: ManualColor: Aluminum
Closer Type: Non Hold OpenArm Type: Regular, Parallel
Hydraulic/Pneumatic: HydraulicArm Material: Aluminum
ADA Compliant: YesExterior Door Width: 48"
Projection from Wall: 2-1/8"Closer Performance: Heavy Duty
Hand Orientation: Non-HandedCloser Mounting Style: Parallel, Regular, Top Frame
Interior/Exterior: Interior and ExteriorIncludes: Adjustable Back Check Valve, Closing Speed Valve, Latching Speed Valve, Mounting Hardware
Housing Height: 2-1/2"Finish: Aluminum Painted
Housing Depth: 2-3/4"Closer Series: Yale 2701
Item: Door CloserLigature Resistant: No
Max. Door Opening: 180 DegreesHousing Length: 13"
Standards: ANSI A156.4 Grade 1, UL and cUL ListedInterior Door Width: 48"
Country of Origin (subject to change): Korea, Republic of

Description

Door Closer, Manual, Heavy Duty Closer Performance, Non-Hold Open, Door Handing Non-Handed, Arm Type Regular, Parallel, Mounting Style Regular, Parallel and Top Jamb, Housing Length 13 In., Housing Width 2-3/4 In., Housing Height 2-1/2 In., Aluminum Finish, Max. Door Opening 180 Degrees , Exterior Door Width 48 In., Interior Door Width 48 In., Projection from Wall 2-1/8 In., Color Aluminum, Arm Material Aluminum

Reviews