Door Closer, Multi-Size adjustable

YALE| Zoro #: G0154122| Mfr #: 1101BFx 690

$79.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hydraulic/Pneumatic: HydraulicMax. Door Opening: 180 DegreesCloser Performance: Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0154122 Mfr #: 1101BFx 690
Hydraulic/Pneumatic: HydraulicMax. Door Opening: 180 Degrees
Closer Performance: Heavy DutyInterior Door Width: 48"
Arm Material: AluminumLigature Resistant: No
Hand Orientation: Non-HandedCloser Series: Yale 1101
Closer Mounting Style: Parallel, Regular, Top FrameAutomatic/Manual: Manual
Finish: Dark Bronze PaintedColor: Dark Bronze
Housing Height: 1-7/8"Housing Length: 9-1/16"
Exterior Door Width: 36"Interior/Exterior: Interior and Exterior
Standards: ANSI A156.4 Grade 1, UL and cUL ListedCloser Type: Non Hold Open
Arm Type: Regular, ParallelItem: Door Closer
Housing Depth: 2-5/8"Includes: Adjustable Back Check Valve, Closing Speed Valve, Latching Speed Valve, Mounting Hardware
Projection from Wall: 2-7/8"ADA Compliant: Yes
Country of Origin (subject to change): Korea, Republic of

Description

Door Closer, Yale 1101 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Regular, Parallel, Color Dark Bronze, Exterior Door Width 36 In., Housing Height 1-7/8 In., Housing Length 9-1/16 In., Housing Depth 2-5/8 In.

Reviews