SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Door Closer, Multi-Size adjustable

YALE| Zoro #: G0154113| Mfr #: 1101BFX689

$77.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hydraulic/Pneumatic: HydraulicMax. Door Opening: 180 DegreesCloser Performance: Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0154113 Mfr #: 1101BFX689
Hydraulic/Pneumatic: HydraulicMax. Door Opening: 180 Degrees
Closer Performance: Heavy DutyInterior Door Width: 48"
Arm Material: AluminumLigature Resistant: No
Hand Orientation: Non-HandedCloser Series: Yale 1101
Closer Mounting Style: Parallel, Regular, Top FrameAutomatic/Manual: Manual
Finish: Aluminum PaintedColor: Aluminum
Housing Height: 1-7/8"Housing Length: 9-1/16"
Exterior Door Width: 36"Interior/Exterior: Interior and Exterior
Standards: ANSI A156.4 Grade 1, UL and cUL ListedCloser Type: Non Hold Open
Arm Type: Regular, ParallelItem: Door Closer
Housing Depth: 2-5/8"Includes: Adjustable Back Check Valve, Closing Speed Valve, Latching Speed Valve, Mounting Hardware
Projection from Wall: 2-7/8"ADA Compliant: Yes
Country of Origin (subject to change): Korea, Republic of

Description

Door Closer, Yale 1101 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Aluminum, Arm Type Regular, Parallel, Color Aluminum, Exterior Door Width 36 In., Housing Height 1-7/8 In., Housing Length 9-1/16 In., Housing Depth 2-5/8 In.

Reviews