Door Closer, Multi-Size Adjustable

YALE| Zoro #: G0154226| Mfr #: 2701 x 690

$82.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closer Series: Yale 2701
Color: Dark Bronze
Exterior Door Width: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0154226 Mfr #: 2701 x 690
Closer Series: Yale 2701Color: Dark Bronze
Exterior Door Width: 48"Arm Type: Regular, Parallel
Housing Depth: 2-3/4"Automatic/Manual: Manual
Hydraulic/Pneumatic: HydraulicInterior/Exterior: Interior and Exterior
Standards: ANSI A156.4 Grade 1, UL and cUL ListedHand Orientation: Non-Handed
Closer Mounting Style: Parallel, Regular, Top FrameArm Material: Aluminum
ADA Compliant: YesMax. Door Opening: 180 Degrees
Housing Length: 13"Housing Height: 2-1/2"
Projection from Wall: 2-1/8"Ligature Resistant: No
Closer Type: Non Hold OpenIncludes: Adjustable Back Check Valve, Closing Speed Valve, Latching Speed Valve, Mounting Hardware
Finish: Dark Bronze PaintedInterior Door Width: 48"
Item: Door CloserCloser Performance: Heavy Duty
Country of Origin (subject to change): Korea, Republic of

Description

Manual, Door Closer, Heavy Duty Closer Performance, Non-Hold Open, Door Handing Non-Handed, Arm Type Regular, Parallel, Mounting Style Regular, Parallel and Top Jamb, Housing Length 13 In., Housing Width 2-3/4 In., Housing Height 2-1/2 In., Dark Bronze Finish, Max. Door Opening 180 Degrees , Exterior Door Width 48 In., Interior Door Width 48 In., Projection from Wall 2-1/8 In., Color Dark Bronze, Arm Material Aluminum

Reviews