HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Door Closer Multi-Size Hold Open

YALE| Zoro #: G0154156| Mfr #: 1111BF x 689

$110.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closer Series: Yale 1111
Color: Aluminum
Exterior Door Width: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0154156 Mfr #: 1111BF x 689
Closer Series: Yale 1111Color: Aluminum
Exterior Door Width: 36"Arm Type: Regular, Parallel
Housing Depth: 2-5/8"Automatic/Manual: Manual
Hydraulic/Pneumatic: HydraulicInterior/Exterior: Interior and Exterior
Standards: ANSI A156.4 Grade 1, UL and cUL ListedHand Orientation: Non-Handed
Closer Mounting Style: Parallel, Regular, Top FrameArm Material: Aluminum
ADA Compliant: YesMax. Door Opening: 180 Degrees
Housing Length: 9-1/16"Housing Height: 1-7/8"
Projection from Wall: 2-7/8"Ligature Resistant: No
Closer Type: Hold OpenIncludes: Adjustable Back Check Valve, Closing Speed Valve, Latching Speed Valve, Mounting Hardware
Finish: Aluminum PaintedInterior Door Width: 48"
Item: Door CloserCloser Performance: Heavy Duty
Country of Origin (subject to change): Korea, Republic of

Description

Manual, Door Closer, Arm Type Regular, Parallel and Top Jamb, Barrier Free, ADA, Mounting Style Regular, Parallel and Top Jamb, Barrier Free, ADA, Housing Length 9-1/16 In., Housing Width 2-5/8 In., Housing Height 1-7/8 In., Aluminum Finish, Max. Door Opening 180 Degrees , Exterior Door Width 36 In., Interior Door Width 48 In., Projection from Wall 2-7/8 In., Color Aluminum, Arm Material Aluminum, Includes Adjustable Back Check Valve, Closing Speed Valve, Latching Speed Valve, Mounting Hardware

Reviews